Apply to be a TradeMaster!
Main product image of RP 251 Compact Press Tool Battery Kit (No Jaws)
Magnifying glass
Hover image to zoom

RP 251 Compact Press Tool Battery Kit (No Jaws)

Brand:
RIDGID
SKU:
78178
Rating:
(0)
Q&A:
(0)
RP 251 Compact Press Tool Battery Kit (No Jaws)
Magnifying glass
Hover image to zoom
$1,976.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1", 1-1/2", 1/2", 1-1/4"
Product Highlight: Power Source
Battery

Description

–

The RP 251 is the latest tool in the RIDGID Compact Press Tool family. This low-profile design is lightweight and balanced. Features include an ergonomic design for one-handed operation to help you easily work in tight spaces. The RP 251 offers Bluetooth connectivity (connecting the tool to the RIDGID Link app), which allows users to track numbers of cycles, battery information, and much more.


The RP 251 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1-1/4" on Copper & Stainless Steel; up to 1-1/2" on PEX tubing; and up to 1" Carbon Steel.


Product Features

  • Compact: Lightweight and balanced for control and comfort
  • User-friendly: One-handed operation for ease of use
  • Smart: Bluetooth connectivity and advanced color-coded light indicators for simple operation
  • Agile: 180° head swivel for reaching tight spaces
  • Persistent: Completes up to 140 presses per charge


Product Specifications:

  • Power: 12V Advanced Lithium 2.5Ah Battery
  • Head Rotation: 180° barrel/jaw swivel.
  • Length: 15.8"
  • Height: 4.25"
  • Crimp Cycle Time: ~5 seconds
  • Lighting: Large LED-light for no or low-light environments.
  • Charge: 140+ crimps per charge.
  • Model Design: Inline design to help access tight spaces.
  • Service Cycle Interval: 32,000


Kit Includes:

  • (1) RP 251 Press Tool
  • (2) 12V Lithium-Ion Batteries
  • (1) Battery Charger
  • (1) Carrying Case

Specs

–
Includes:

Carry Case

Batteries

Charger

Product Type:

Kit

Press Tool

Power Source:

Battery

Size:

3/4"

1"

1-1/2"

1/2"

1-1/4"

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy