Apply to be a TradeMaster!
Main product image of RP 251 Compact Press Tool (Tool Only, No Jaws)
Magnifying glass
Hover image to zoom

RP 251 Compact Press Tool (Tool Only, No Jaws)

Brand:
RIDGID
SKU:
78188-RIDGID
Rating:
(0)
Q&A:
(0)
RP 251 Compact Press Tool (Tool Only, No Jaws)
Magnifying glass
Hover image to zoom
$1,778.22 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Overview:

The RP 251 is the latest innovative tool in the RIDGID Compact Press Tool family. Its ergonomic design with forward-positioned trigger and SlimGrip handle allows for one-handed use to help you easily work overhead and in tight spaces. Get enhanced access and performance with features like a 360 head swivel, bright LEDs, and a brushless motor capable of over 60,000 press cycles. The RP 251 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1 1/4" (32 mm) on Copper & Stainless Steel; up to 1 1/2" (40 mm) on PEX tubing; and up to 1" (25 mm) Carbon Steel.


Features & Benefits:

  • Total Access - Endless 360 head swivel for reaching tight spaces from practically every angle
  • Performance - Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Enhanced Visibility - Improved LED light ring provides bright visibility in dark conditions
  • Advanced Technology - Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Persistent - Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Endless 360 head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app


Specifications:

  • Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Capacity : 1/2" to 1-1/4" Copper, 1/2" to 1" Carbon Steel, 1/2" to 1-1/2" PEX, 1/2" to 1-3/8" Copper Refrigeration
  • Power : 12V Advanced Lithium Ion Battery
  • Hydraulic Ram Ouput : 5,400 lbs. (24kN)
  • Weight (Tool Only) : 3.57
  • Length : 13"
  • Height : 4.3"
  • Width : 2.6"
  • Barrel/Jaw Swivel Angle : 360
  • Crimp Cycle Time : 3 Press/min.
  • Presses Per Charge : 140
  • Lighting : LED

Specs

–
Power Source:

Battery

Features:

Bluetooth Connectivity

Battery Type:

Rechargeable Lithium Ion

Voltage:

12v

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy