Apply to be a TradeMaster!
Main product image of RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 1-3/8" RLS Jaws)
Magnifying glass
Hover image to zoom

RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 1-3/8" RLS Jaws)

Brand:
RIDGID
SKU:
78238-RIDGID
Rating:
(1)
Q&A:
(0)
RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 1-3/8" RLS Jaws)
Magnifying glass
Hover image to zoom
$4,114.53 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 3/8", 1/2", 1/4", 5/8", 1-3/8", 7/8", 3/4"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Overview:

The RP 251 is the latest innovative tool in the RIDGID Compact Press Tool family. Its ergonomic design with forward-positioned trigger and SlimGrip handle allows for one-handed use to help you easily work overhead and in tight spaces. Get enhanced access and performance with features like a 360 head swivel, bright LEDs, and a brushless motor capable of over 60,000 press cycles. The RP 251 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1 1/4" (32 mm) on Copper & Stainless Steel; up to 1 1/2" (40 mm) on PEX tubing; and up to 1" (25 mm) Carbon Steel.


Features & Benefits:

  • Total Access - Endless 360 head swivel for reaching tight spaces from practically every angle
  • Performance - Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Enhanced Visibility - Improved LED light ring provides bright visibility in dark conditions
  • Advanced Technology - Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Persistent - Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Endless 360 head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Completes up to 140 presses per charge with the 12V Li-Ion Battery

Specifications:

  • Capacity : 1/2" to 1-1/4" Copper, 1/2" to 1" Carbon Steel, 1/2" to 1-1/2" PEX, 1/2" to 1-3/8" Copper Refrigeration
  • Power : 12V Advanced Lithium Ion Battery
  • Hydraulic Ram Ouput : 5,400 lbs. (24kN)
  • Weight (Tool Only) : 3.57
  • Length : 13
  • Height : 4.3
  • Width : 2.6
  • Barrel/Jaw Swivel Angle : 360
  • Crimp Cycle Time : 3 Press/min.
  • Presses Per Charge : 140
  • Lighting : LED

Includes:

  • RP 251 Press Tool Only (78188)
  • RP 251 Carrying Case RLS (78478)
  • 12V Advanced Lithium Battery Charger (55193)
  • RLS Compact Jaw 1/4" (55108)
  • RLS Compact Jaw 3/8" (55118)
  • RLS Compact Jaw 1/2" (55123)
  • RLS Compact Jaw 5/8" (55128)
  • RLS Compact Jaw 3/4" (55133)
  • RLS Compact Jaw 7/8" (55138R)
  • RLS Compact Jaw 1-1/8" (55143)
  • RLS Compact Jaw 1-3/8" (55148)
  • 12V Advanced Lithium 2.5Ah Battery (55183)

Specs

–
Power Source:

Battery

Size:

1-1/8"

3/8"

1/2"

1/4"

5/8"

1-3/8"

7/8"

3/4"

Batteries Included:

2

Includes:

RLS Jaw

Batteries

Charger

Ring

Carry Case

Product Type:

Tool

Features:

Bluetooth Connectivity

Battery Type:

Rechargeable Lithium Ion

Voltage:

12v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Works awesome, would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy