Apply to be a TradeMaster!
Main product image of RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 7/8" RLS Jaws)
Magnifying glass
Hover image to zoom

RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 7/8" RLS Jaws)

Brand:
RIDGID
SKU:
78248
Rating:
(1)
Q&A:
(0)
RP 251 Press Tool Kit w/ Battery and Charger (Includes 1/4" to 7/8" RLS Jaws)
Magnifying glass
Hover image to zoom
$3,519.95 each
In Stock
In Stock
Get 6 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 7/8", 3/4", 1/2", 5/8"
Product Highlight: Power Source
Battery
Product Highlight: Material
PEX, Carbon Steel, Copper, Stainless Steel
Product Highlight: Voltage
12v

Description

–

Overview:

The RP 251 is the latest innovative tool in the RIDGID Compact Press Tool family. Its ergonomic design with forward-positioned trigger and SlimGrip handle allows for one-handed use to help you easily work overhead and in tight spaces. Get enhanced access and performance with features like a 360 head swivel, bright LEDs, and a brushless motor capable of over 60,000 press cycles. The RP 251 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1 1/4" (32 mm) on Copper & Stainless Steel; up to 1 1/2" (40 mm) on PEX tubing; and up to 1" (25 mm) Carbon Steel.


Features & Benefits:

  • Total Access - Endless 360 head swivel for reaching tight spaces from practically every angle
  • Performance - Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Enhanced Visibility - Improved LED light ring provides bright visibility in dark conditions
  • Advanced Technology - Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Persistent - Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Endless 360 head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Completes up to 140 presses per charge with the 12V Li-Ion Battery

Specifications:

  • Capacity : 1/2" to 1-1/4" Copper, 1/2" to 1" Carbon Steel, 1/2" to 1-1/2" PEX, 1/2" to 1-3/8" Copper Refrigeration
  • Power : 12V Advanced Lithium Ion Battery
  • Hydraulic Ram Ouput : 5,400 lbs. (24kN)
  • Weight (Tool Only) : 3.57
  • Length : 13
  • Height : 4.3
  • Width : 2.6
  • Barrel/Jaw Swivel Angle : 360
  • Crimp Cycle Time : 3 Press/min.
  • Presses Per Charge : 140
  • Lighting : LED

Includes:

  • RP 251 Press Tool Only (78188)
  • RLS Compact Jaw 1/4" (55108)
  • RLS Compact Jaw 3/8" (55118)
  • RLS Compact Jaw 1/2" (55123)
  • RLS Compact Jaw 5/8" (55128)
  • RLS Compact Jaw 3/4" (55133)
  • RLS Compact Jaw 7/8" (55138R)
  • 12V Advanced Lithium 2.5Ah Battery (55183)
  • RP 251 Carrying Case RLS (78478)
  • 12V Advanced Lithium Battery Charger (55193)


Specs

–
Material:

PEX

Carbon Steel

Copper

Stainless Steel

Batteries Included:

2

Includes:

Carry Case

RLS Jaw

Batteries

Charger

Product Type:

Tool

Size:

3/8"

1/4"

7/8"

3/4"

1/2"

5/8"

Battery Type:

Rechargeable Lithium Ion

Voltage:

12v

Features:

Bluetooth Connectivity

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best press unit on market for HVAC

This press unit is impressive. Lightweight compared to other brands. Love the slight click it makes once the fitting is fully pressed. Great battery life. Quick charge on battery. All techs that have used it say they feel it's the best press unit they have tired.
Mark
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy