Apply to be a TradeMaster!
Main product image of 100' SeeSnake microREEL APX and CSx Via w/ Battery and Charger
Magnifying glass
Hover image to zoom

100' SeeSnake microREEL APX and CSx Via w/ Battery and Charger

Brand:
RIDGID
SKU:
78728
Rating:
(0)
Q&A:
(0)
100' SeeSnake microREEL APX and CSx Via w/ Battery and Charger
Magnifying glass
Hover image to zoom
$5,787.80
$5,487.80 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The RIDGID SeeSnake microREEL APX with TruSense is a lightweight, compact and portable diagnostic inspection camera. It offers enhanced camera functionality including TruSense technology and auto-image rotation for bright, clear in-pipe images and on-screen camera angle and image orientation feedback. The microREEL APX includes a kickstand for use with the CSx Via, and offers enhanced stability and usability when positioned at a 45 angle.


Features:

  • Enhanced camera functionality- APX camera reels offer TruSense technology with an HDR image sensor for superior in-pipe viewing and on-camera TiltSense inclinometer.
  • Auto-image flip - Rotates camera image without any moving parts.
  • Durability- Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life.
  • Portability- Lightweight and compact carrying case design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
  • Versatility- Multi-monitor compatibility with existing SeeSnake monitors.
  • Visibility- Camera heads feature long-lasting high-efficiency LEDs that deliver better in pipe visibility and higher color accuracy.
  • Traceability- Integrated 512 Hz sonde allows for easy line tracing and locating.
  • Easy navigation- Mid-flex push cable ideal for small diameter (1 1/2" to 4" / 40 to 101 mm) and tight-turn radius inspections up to 100' (30m).

Specs

–
Includes:

Charger

Battery

Battery Type:

Lithium-Ion

Cable Length:

100'

Product Type:

Camera Reel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy