Apply to be a TradeMaster!
Main product image of RPE 100 PEX Expansion Battery Kit
Magnifying glass
Hover image to zoom
RPE 100 PEX Expansion Battery Kit
Magnifying glass
Hover image to zoom
$389.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a

Description

–

The RIDGID RPE 100 PEX Expander tool delivers unmatched efficiency and performance. Its industry-first AutoReturn feature automatically resets the heads, saving time and eliminating missed steps. A powerful brushless motor delivers rapid expansions, boosting productivity with more connections in less time. Designed for versatility, this PEX expansion tool supports interchangeable expander heads for 3/8" to 1" PEX Type-A tubing. Its automatic rotating head ensures consistent, uniform expansions, while the built-in LED work light and maintenance indicators boost visibility and tool longevity. A compact, ergonomic design makes one-handed use easy, and the fully functioning paddle trigger allows for confident operation even in tight spaces.

  • Efficient - Industry-first AutoReturn feature automatically returns heads to closed position, eliminating manual resets and preventing the expander heads from being left open
  • Increased Productivity - Powered by a high-efficiency brushless motor to deliver faster PEX expansions and enable more connections in less time
  • Versatile - Threaded, interchangeable expander heads work with PEX tubing sizes from 3/8" - 1"
  • Consistent - Auto-rotating head ensures even, uniform expansion across all PEX Type-A fittings, minimizing rework and reducing errors
  • Optimized Performance - LED light for better visibility and maintenance indicators to extend tool longevity
  • Ergonomic - Compact design with belt hook for portable one-handed operation
  • Effortless Operation - Equipped with fully functioning paddle trigger for use in tight spaces and dual-press startup prevents accidental activations

Specs

–
Product Type:

Battery

PEX Size:

3/4"

1"

5/8"

1/2"

3/8"

Tubing Compatibility:

PEX-a

Batteries Included:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy