Apply to be a TradeMaster!
Main product image of 1800 Series 12" Pop-Up Spray Head Body Only w/ PRS Pressure Regulator (Orange)
Magnifying glass
Hover image to zoom

1800 Series 12" Pop-Up Spray Head Body Only w/ PRS Pressure Regulator (Orange)

Brand:
Rain Bird
SKU:
1812PRS
Rating:
(0)
Q&A:
(0)
1800 Series 12" Pop-Up Spray Head Body Only w/ PRS Pressure Regulator (Orange)
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

When the pressure's on, save water and money with Rain Bird 1800 Series Sprays featuring PRS with Flow Optimizer technology. These Spray Heads are ideal for use in areas with high and/or widely fluctuating water pressures. The patented PRS pressure regulator built into the stem can help you save approximately one gallon per minute per spray. It also helps to end misting and fogging caused by excessively high water pressure.


Trusted for over 30 years, 1800 Series Spray Heads have provided unmatched durability, reliability, and performance. Superior components and features make the 1800 Series Spray Head the spray head of choice for a wide variety of applications.


Product Features:

  • 12 in. 1800-series pop-up sprinkler with Rain Bird Flow Optimizer Technology
  • Patented PRS pressure regulator built into the stem
  • No parts to be installed at the site
  • Saves time and money
  • Maintains constant outlet pressure at 30psi (2.1 bar)
  • Ensures maximum nozzle performance, even with varying inlet pressures
  • Maintains constant pressure regardless of nozzles used

Specs

–
Application:

Irrigation

Overall Height (Inches):

12"

Product Type:

Sprinkler Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy