Apply to be a TradeMaster!
Main product image of 5000+ Series 4" Full Circle Rotor Pop-Up Sprinkler
Magnifying glass
Hover image to zoom

5000+ Series 4" Full Circle Rotor Pop-Up Sprinkler

Brand:
Rain Bird
SKU:
5004PFC
Rating:
(0)
Q&A:
(0)
5000+ Series 4" Full Circle Rotor Pop-Up Sprinkler
Magnifying glass
Hover image to zoom
$12.39 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Relax with the knowledge your landscape is being watered by reliable 5000 Series Rotors and industry-leading Rain Curtain Nozzle Technology. Rain Bird 5000 Series Rotors are ideal for medium to large-size lawns and evenly distribute water from 25 to 50 feet.


Product Features:

  • 4 in. 5000 Series Full-Circle Pattern Pop-up Rotor
  • Heavy-duty cover assembly for extra durability
  • Rain Curtain Nozzles
  • Slip clutch mechanism for quick adjustment on installation
  • Heavy-duty retract spring assures positive pop-down
  • 360 full circle arc rotation
  • Radius adjustment screw allows up to 25% radius reduction without changing nozzles
  • Pressure-activated multi-function wiper seal protects internals from debris and assures positive pop-up and retraction
  • Reinforced flow path for additional side load strength
  • Additional O-rings and seals for extra protection in "gritty" water

Specs

–
Radius:

25’ to 50’

Application:

Irrigation

Arc:

0°-360°

Pressure Range:

25 to 65 psi

Product Type:

Sprinkler Head

Flow Rate (GPM):

0.76 to 9.63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy