Rain Curtain nozzles maximize performance and coverage. A multi-function wiper seal and tapered riser keep the stem clear of debris, providing long-term protection. Plus, heavy-duty construction makes the Falcon 6504 one of the toughest rotors in the field.
Product Features:
| Arc: | 0°-360° |
|---|---|
| Application: | Irrigation |
| Product Type: | Sprinkler Head |
| Radius: | 39' to 65' |
| Flow Rate (GPM): | 2.9 to 21.7 |
| Pressure Range: | -30 to 90 psi |