Apply to be a TradeMaster!
Main product image of Falcon Series 4" Part Circle Rotor Sprinkler
Magnifying glass
Hover image to zoom

Falcon Series 4" Part Circle Rotor Sprinkler

Brand:
Rain Bird
SKU:
6504PC
Rating:
(0)
Q&A:
(0)
Falcon Series 4" Part Circle Rotor Sprinkler
Magnifying glass
Hover image to zoom
$38.59 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Rain Curtain nozzles maximize performance and coverage. A multi-function wiper seal and tapered riser keep the stem clear of debris, providing long-term protection. Plus, heavy-duty construction makes the Falcon 6504 one of the toughest rotors in the field.


Product Features:

  • Full-Circle Rotor Pop-up Sprinkler
  • Water-lubricated gear drive for reliable, durable rotation
  • Heavy-duty, stainless steel retract spring ensures positive pop-down
  • Standard black rubber cover or optional purple rubber cover for non-potable water
  • Removable Seal-A-Matic (SAM) check device prevents puddling and erosion caused by low-head drainage
  • Five color-coded Rain Curtain nozzles offer greater design flexibility

Specs

–
Radius:

39' to 65'

Flow Rate (GPM):

2.9 to 21.7

Arc:

40°-360°

Application:

Irrigation

Pressure Range:

-30 to 90 psi

Product Type:

Sprinkler Head

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy