Relax with the knowledge your landscape is being watered by reliable 5000 Series Rotors and industry-leading Rain Curtain Nozzle Technology. Rain Bird 5000 Series Rotors are ideal for medium to large-size lawns and evenly distribute water from 25 to 50 feet.
Product Features:
| Product Type: | Sprinkler Head |
|---|---|
| Pressure Range: | -30 to 90 psi |
| Arc: | 40°-360° |
| Radius: | 39' to 65' |
| Application: | Irrigation |
| Flow Rate (GPM): | 2.9 to 21.7 |