Apply to be a TradeMaster!
Main product image of Cold Control w/ 72" Capillary (25-44°F)
Magnifying glass
Hover image to zoom

Cold Control w/ 72" Capillary (25-44°F)

Brand:
Ranco
SKU:
A22-1112
Rating:
(3)
Q&A:
(0)
Cold Control w/ 72" Capillary (25-44°F)
Magnifying glass
Hover image to zoom
$120.25 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
5°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
25°F Min Temp
Product Highlight: Max Temp (F)
44°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Differential:

5°F

Warm On (°F):

44

Normal On (°F):

39

Normal Off (°F):

34

Cold Off (°F):

25

Capillary Length:

72"

Switch Action:

SPST

Temperature Range:

25° to 44°F

Min Temp (F):

25°F

Max Temp (F):

44°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Will buy again

Only problem I have is the middle pin not work very well hope they fix that by now
Tran
Mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Good price. The product has some problem with the pin knob. This pin not fit into the control very well. That why i give it a 3 stars
Tim
St paul MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++ sellers

got a control but bad and get the replacement right away. will buy again.
Cubi
st paul MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy