Apply to be a TradeMaster!
Main product image of Ice Bin Control w/ 48" Capillary (35-51°F)
Magnifying glass
Hover image to zoom

Ice Bin Control w/ 48" Capillary (35-51°F)

Brand:
Ranco
SKU:
A22-1129
Rating:
(1)
Q&A:
(0)
Ice Bin Control w/ 48" Capillary (35-51°F)
Magnifying glass
Hover image to zoom
$99.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
6°F
Product Highlight: Switch Action
SPDT
Product Highlight: Max Temp (F)
61°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp

Description

–
These controls are designed as replacements for ice machine applications.

Specs

–
Differential:

6°F

Warm On (°F):

44

Temperature Range:

35° to 61°F

Normal On (°F):

39

Capillary Length:

48"

Normal Off (°F):

34

Switch Action:

SPDT

Cold Off (°F):

25

Max Temp (F):

61°F

Min Temp (F):

35°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ice machines thermostat

Profit fir. works as it should. Fast shipper.
Monks
Greenwood. SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy