Apply to be a TradeMaster!
Main product image of Freezestat Control w/ 48" Capillary (36-41°F)
Magnifying glass
Hover image to zoom

Freezestat Control w/ 48" Capillary (36-41°F)

Brand:
Ranco
SKU:
A22-2237
Rating:
(0)
Q&A:
(0)
Freezestat Control w/ 48" Capillary (36-41°F)
Magnifying glass
Hover image to zoom
$124.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Max Temp (F)
41°F Max Temp
Product Highlight: Differential
5°F
Product Highlight: Switch Action
SPST

Description

–
These controls are designed to shut down a piece of equipment if the operating conditions begin to approach freezing (as water freezes it expands and will rupture the chiller barrel tubes). The 016-264 has a manual reset feature, necessitating human intervention in the event of a shutdown.

Type P32 Low Pressure Limit Control The Ranco P32 low pressure control provides freeze protection for low refrigerant protection on chillers and other refrigeration systems by sensing suction pressure. It is suitable for R12, R22 and R502 refrigerants. A time delay is provided to allow for startup in low ambient and momentary low pressure conditions during the run period. The timer is of the heated bimetal (warp) switch design with an ambient temperature compensator. Once the time delay period (standard is 120 seconds) has elapsed, the manual reset button must be depressed to restart the compressor. A five minute cool-down period is required before resetting.

Specs

–
Reset Type:

Automatic

Temperature Range:

36° to 41°F

Min Temp (F):

36°F

Max Temp (F):

41°F

Warm On (°F):

44

Differential:

5°F

Normal On (°F):

39

Capillary Length:

48"

Normal Off (°F):

34

Cold Off (°F):

25

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy