Apply to be a TradeMaster!
Main product image of Temperature Control w/ 39" Capillary (59-90°F)
Magnifying glass
Hover image to zoom

Temperature Control w/ 39" Capillary (59-90°F)

Brand:
Ranco
SKU:
A22-2453
Rating:
(0)
Q&A:
(0)
Temperature Control w/ 39" Capillary (59-90°F)
Magnifying glass
Hover image to zoom
$128.73 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
6°F
Product Highlight: Temperature Range (F)
59°F to 90°F
Product Highlight: Min Temp (F)
59°F Min Temp
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Switch Action
SPDT

Description

–
Adaptable control to replace OEM controls which govern the on/off compressor function. Includes break-off shaft, dial knob, and mounting bracket.

Specs

–
Differential:

6°F

Capillary Length:

39"

Warm On (°F):

44

Temperature Range (F):

59°F to 90°F

Normal On (°F):

39

Min Temp (F):

59°F

Max Temp (F):

90°F

Normal Off (°F):

34

Switch Action:

SPDT

Cold Off (°F):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy