Apply to be a TradeMaster!
Main product image of Temperature Control w/ 66" Capillary (11-51°F)
Magnifying glass
Hover image to zoom

Temperature Control w/ 66" Capillary (11-51°F)

Brand:
Ranco
SKU:
A22-391
Rating:
(0)
Q&A:
(0)
Temperature Control w/ 66" Capillary (11-51°F)
Magnifying glass
Hover image to zoom
$100.91 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
8°F
Product Highlight: Switch Action
SPDT
Product Highlight: Max Temp (F)
51°F Max Temp
Product Highlight: Min Temp (F)
11°F Min Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Differential:

8°F

Normal Off (°F):

27

Normal On (°F):

35

Cold Off (°F):

11

Warm On (°F):

51

Capillary Length:

66"

Switch Action:

SPDT

Temperature Range:

11° to 51°F

Max Temp (F):

51°F

Min Temp (F):

11°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy