Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 42" Capillary
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 42" Capillary

Brand:
Ranco
SKU:
A30-180
Rating:
(10)
Q&A:
(0)
Ice Machine Control w/ 42" Capillary
Magnifying glass
Hover image to zoom
$107.44 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
13°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Max Temp (F)
38°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Differential:

13°F

Normal Off (°F):

9

Normal On (°F):

22

Capillary Length:

42"

Cold Off (°F):

-4

Warm On (°F):

38

Switch Action:

SPST

Temperature Range:

-4° to 38°F

Min Temp (F):

-4°F

Max Temp (F):

38°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Great for antique refrigerators

Used to replace the cold control on my 1940 GE. Simple replacement and works great!
Ron
Central PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what my vintage fridge needed!

Found a vintage appliance restoration company online selling this same part for a lot more! Did my research and concluded this was the same cold control (thermostat) they were selling. Ordered from Supply House one day and the part was on my porch the next! This comes with many different adapters to make it work with all different kinds of configurations. Was able to use the same dial and trim panel that is original to my vintage fridge, so unless I told you it was a new cold control, no one would ever know!
Ty
Waco, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Promote service shipping and fair price

Quick service and fair price
EBG
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RANCO sold control

This is a vital part in our business. I appreciate that Supply House offers it with a lot discount.
John
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, easy to install

I used this to replace original equipment on a 1942 GE refrigerator. Works great, fridge has been back up and running for about 3 weeks, took maybe an hour to remove old and install new. Comes with multiple options for mounting and dial position.
Mace
Fairfield Utah
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the day!

Purchased this for my father-in-law so he could repair my mother-in-law's 50 year old refrigerator that she just doesn't want to get rid of! We couldn't find a local supplier who had a thermostat that would work with this old fridge. Took a chance, ordered this online. It arrived very quickly. Took my father-in-law all of an hour to put it in (he's 81 and moving slower than in the old days!). Fridge is back in action, my mother-in-law is thrilled and you guys made ME the hero! Many thanks!
MJM
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good find

I have a 1944 kelvinator that the thermostat went and I'm glad to get it going again. The previous reviews is what led me to this product. Works great. Thanks
Oldschool
King,nc
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A30-180-070 Worked Great in my 1948 GE Refrigerator

This Ranco temperature control worked wonderfully in my 1948 GE refrigerator I use for "Cold Stabilization" of my homemade wine in which the glass carboy of wine is cooled to 35 F for up to a month to avoid precipitation formation when the wine is later chilled before drinking. Someone in the past had replaced the original temperature control in the refrigerator with a Ranco A30-180-170 control having a different bunch of numbers after the A30-180-170 than the numbers in this SupplyHouse.com replacement. but this replacement still worked fine The most important numbers are the A30-180-070. My photo shows a variety of parts which should accommodate most configurations.
Dave
St. Paul, MN
10 years ago
Was this review helpful to you?

Works great in the old Kelvinator!

I bought this unit to retrofit on my son's 1941 Kelvinator refrigerator,which we restored. It has been in my family since the early 50's. The kit had plenty of spare parts with it,so I was able to fit it and still use the original knob. It works great and will keep the beer ice cold in his man-cave. Thanks.
Backinblack
Columbus,Indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"PERFECT FOR MY 1946 GE REFRIGERATOR"

EASY TO USE AND VERY AFFORDABLE!
SNOOP
MONROE, LA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy