Apply to be a TradeMaster!
Main product image of Cut-In Control w/ 84" Capillary
Magnifying glass
Hover image to zoom

Cut-In Control w/ 84" Capillary

Brand:
Ranco
SKU:
A30-181
Rating:
(0)
Q&A:
(0)
Cut-In Control w/ 84" Capillary
Magnifying glass
Hover image to zoom
We no longer carry A30-181
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Differential
13°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Max Temp (F)
41°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Switch:

SPST

Differential:

13°F

Normal Off (°F):

9

Normal On (°F):

22

Capillary Length:

84"

Cold Off (°F):

-4

Warm On (°F):

41

Switch Action:

SPST

Temperature Range:

-4° to 41°F

Min Temp (F):

-4°F

Max Temp (F):

41°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm