Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 48" Capillary (30F Cold off)
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 48" Capillary (30F Cold off)

Brand:
Ranco
SKU:
A30-2210
Rating:
(1)
Q&A:
(0)
Ice Machine Control w/ 48" Capillary (30F Cold off)
Magnifying glass
Hover image to zoom
$83.17 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
8°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (F)
42°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Differential:

8°F

Normal Off (°F):

32

Normal On (°F):

40

Warm On (°F):

42

Warm Off (°F):

30

Capillary Length:

48"

Switch Action:

SPST

Temperature Range:

30° to 42°F

Min Temp (F):

30°F

Max Temp (F):

42°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right part for the right price

Correct thermostat for our Atlas prep tables. Shipped fast and accurately.
Hideaway Pizza
Stillwater, OK
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy