Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 48" Capillary (32F Cold off)
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 48" Capillary (32F Cold off)

Brand:
Ranco
SKU:
A30-2282
Rating:
(2)
Q&A:
(0)
Ice Machine Control w/ 48" Capillary (32F Cold off)
Magnifying glass
Hover image to zoom
$90.46 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
5°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
58°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Differential:

5°F

Normal Off (°F):

43

Normal On (°F):

48

Warm On (°F):

58

Warm Off (°F):

32

Capillary Length:

48"

Switch Action:

SPST

Temperature Range:

32° to 58°F

Min Temp (F):

32°F

Max Temp (F):

58°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good value, quick ship

correct switch for the application. Works well
none
ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REPLACED ICE MAKER SHUT OFF SWITCH

REPLACED MANUF. ICE MAKER SHUT OFF SWITCH. AT 1/3 THE COST, A BROADER ADJ. RANGE, HIGHER CURRENT RATING AND SINCE I OWN A TAPE MEASURE I DIDN'T HAVE TO COIL UP 5 FT. OF EXTRA TUBING INSIDE THE UNIT LIKE THE MANUF. DID.
AL_B
JAX FL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy