Apply to be a TradeMaster!
Main product image of AC De-Ice Control w/ 30" Capillary
Magnifying glass
Hover image to zoom

AC De-Ice Control w/ 30" Capillary

Brand:
Ranco
SKU:
A30-2311
Rating:
(1)
Q&A:
(0)
AC De-Ice Control w/ 30" Capillary
Magnifying glass
Hover image to zoom
$94.45 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
7°F Fixed +/ to 4°F, 30°F
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (F)
60°F Max Temp
Product Highlight: Switch Action
SPST

Description

–
Adaptable control to replace OEM controls which govern the on/off compressor function. Includes break-off shaft, dial knob, and mounting bracket.

Specs

–
Capillary Length:

30"

Differential:

7°F Fixed +/ to 4°F

30°F

Normal Off (°F):

-7

Temperature Range:

30° to 60°F

Min Temp (F):

30°F

Max Temp (F):

60°F

Warm On (°F):

10

Switch Action:

SPST

Cold Off (°F):

-19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Evap. icing thermo.

Heat Pump evaporators ice up when air filter gets dirty,(low air flow) This thermo shuts unit down until filter replaced
Alan
Gresham, Ore.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy