Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 84" Capillary (21.5F Cold off)
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 84" Capillary (21.5F Cold off)

Brand:
Ranco
SKU:
A30-304
Rating:
(0)
Q&A:
(0)
Ice Machine Control w/ 84" Capillary (21.5F Cold off)
Magnifying glass
Hover image to zoom
$111.15 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
15.5°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
-6°F Min Temp
Product Highlight: Max Temp (F)
21.5°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Capillary Length:

84"

Differential:

15.5°F

Normal Off (°F):

-6

Normal On (°F):

9.5

Warm On (°F):

19.5

Cold Off (°F):

21.5

Switch Action:

SPST

Temperature Range:

-6° to 21.5°F

Min Temp (F):

-6°F

Max Temp (F):

21.5°F

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy