Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 27" Capillary (1F Cold off)
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 27" Capillary (1F Cold off)

Brand:
Ranco
SKU:
A30-542
Rating:
(0)
Q&A:
(0)
Ice Machine Control w/ 27" Capillary (1F Cold off)
Magnifying glass
Hover image to zoom
We no longer carry A30-542
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Differential
15°F
Product Highlight: Max Temp (F)
41.5°F Max Temp
Product Highlight: Min Temp (F)
1°F Min Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.

Specs

–
Capillary Length:

27"

Normal Off (°F):

10

Normal On (°F):

25

Warm On (°F):

41.5

Warm Off (°F):

1

Switch Action:

SPST

Differential:

15°F

Temperature Range:

1° to 41.5°F

Max Temp (F):

41.5°F

Min Temp (F):

1°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.