Apply to be a TradeMaster!
Main product image of Heating/Cooling Control w/ 26" Capillary
Magnifying glass
Hover image to zoom

Heating/Cooling Control w/ 26" Capillary

Brand:
Ranco
SKU:
C17-100
Rating:
(0)
Q&A:
(0)
Heating/Cooling Control w/ 26" Capillary
Magnifying glass
Hover image to zoom
$161.80 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-1°F Min Temp
Product Highlight: Switch Action
SPDT

Description

–
Helps prevent wide variations in room temperature by sensing discharge and return air temperature, and limiting heat/cool to a narrow range. Helps to conserve energy and lower operating costs.

Specs

–
Cool:

71-101F

Min Temp (F):

-1°F

Heat:

64-94F

Switch:

SPDT

Capillary Length:

26"

Bulb Size:

3/8" x 8-9/16"

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy