Apply to be a TradeMaster!
Main product image of Programming Key for 9 Individual Programmings
Magnifying glass
Hover image to zoom

Programming Key for 9 Individual Programmings

Brand:
Ranco
SKU:
EASYPROG
Rating:
(0)
Q&A:
(0)
Programming Key for 9 Individual Programmings
Magnifying glass
Hover image to zoom
$95.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
The revolutionary Full Gauge EasyProg allows storage of nine individual programmings. It can copy the information from a standard controller and then download it to other controllers without the need for connecting it to a PC. It can also be connected to the PC through a USB port and change the parameters using Sitrad ’s Preset Editor. The communication with the instruments has a RS-485 port and a Serial TTL port. Portable, works with no batteries.

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy