Apply to be a TradeMaster!
Main product image of Temperature Control w/ 72" Capillary (50-Degree to 250-Degree-F)
Magnifying glass
Hover image to zoom

Temperature Control w/ 72" Capillary (50-Degree to 250-Degree-F)

Brand:
Ranco
SKU:
G4-4911
Rating:
(0)
Q&A:
(1)
Temperature Control w/ 72" Capillary (50-Degree to 250-Degree-F)
Magnifying glass
Hover image to zoom
$176.73 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
DPST
Product Highlight: Temperature Range (F)
50°F - 250°F
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Specs

–
Capillary Length:

72"

Switch Action:

DPST

Temperature Range (F):

50°F - 250°F

Min Temp (F):

50°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i currently have a ranco g4-2409-035 controller but have not been able to find that part number any where. is the ranco g4 4911 a direct replacement.

Asked by phil 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Phil. The G4-4911 is the direct replacement for your G4-2409-35

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy