Apply to be a TradeMaster!
Main product image of Water Cooler Control w/ 48" Capillary
Magnifying glass
Hover image to zoom

Water Cooler Control w/ 48" Capillary

Brand:
Ranco
SKU:
K-3001
Rating:
(4)
Q&A:
(0)
Water Cooler Control w/ 48" Capillary
Magnifying glass
Hover image to zoom
$74.47 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
7°F Fixed +/ to 4°F
Product Highlight: Min Temp (F)
37°F Min Temp
Product Highlight: Max Temp (F)
61°F Max Temp
Product Highlight: Switch Action
SPST

Description

–
Two Ranco K-3000 Series Water Cooler controls will replace about 80% of your control needs for equipment from such makers as Ebco, Elkay, Sunroc, Halsey-Taylor, Kelvinator, and General Electric.

Features
  • * Small, compact design
  • Laser-welded bellows for reliability
  • Computer calibrated
  • Patented switch for high performance
  • Screwdriver adjustment

Specs

–
Normal Off (°F):

46

Normal On (°F):

53

Warm On (°F):

61

Cold Off (°F):

37

Capillary Length:

48"

Differential:

7°F Fixed +/ to 4°F

Min Temp (F):

37°F

Max Temp (F):

61°F

Temperature Range:

37° to 61°F

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked perfect for Primo Water dispenser

My Primo cold water dispenser went out. Contemplated throwing out the unit but since the Hot water dispenser was still working, I figure to try and fix it. Numerous searches on the internet recommend pulling out the compressor and testing it. I felt it was too much work to do that. I found a couple of article recommending replacing the cooler control. I'm glad I did. It saved me from buying a new cooler. Thanks to supplyhouse.com for carrying the replacement part.
DIY_Rick
Bremerton,WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfect Saved us $$$$$

Generic Water Cooler Thermostat for name brand water coolers as listed with product. Ours was a 1991 oasis water cooler . Perfect replacement , working fine. Some local folks said " good luck finding a thermostat for that old of a unit" Well found it and it works.
Randy
Milton, Florida
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The control is working great

I ordered the control for a church. It was different than the original but it is working great
Coolman
South east Missouri
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part, Right Price

This was the right part for my purpose and made me look like a hero.
Fatboy513
Cincinnati, Ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy