Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Temperature Controllers
Ranco Temperature Controls
Water Cooler Control w/ 36" Capillary
Brand:
Ranco
SKU:
K-3002
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry K-3002
Unavailable since December 4, 2025
MANUALS (1)
Brochure
Brochure
Product Highlights
–
27°F
SPST
7°F Min Temp
66°F Max Temp
Description
–
Two Ranco K-3000 Series Water Cooler controls will replace about 80% of your control needs for equipment from such makers as Ebco, Elkay, Sunroc, Halsey-Taylor, Kelvinator, and General Electric.
Features
* Small, compact design
Laser-welded bellows for reliability
Computer calibrated
Patented switch for high performance
Screwdriver adjustment
Specs
–
Normal Off (°F):
23
Normal On (°F):
50
Warm On (°F):
66
Cold Off (°F):
7
Differential:
27°F
Capillary Length:
36"
Switch Action:
SPST
Temperature Range:
7° to 66°F
Min Temp (F):
7°F
Max Temp (F):
66°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video