Shop Klein Tools Limited Time Promotion
Main product image of Short-Kuts Cold Control (N.I. 6°F, N.O. -10°F)
Magnifying glass
Hover image to zoom

Short-Kuts Cold Control (N.I. 6°F, N.O. -10°F)

Brand:
Ranco
SKU:
K-302
Rating:
(0)
Q&A:
(0)
Short-Kuts Cold Control (N.I. 6°F, N.O. -10°F)
Magnifying glass
Hover image to zoom
K-302 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Min Temp (F)
-10°F Min Temp
Product Highlight: Max Temp (F)
6°F Max Temp

Description

–
The NO-FUSS direct replacement 3030-100 series of cold controls are made by Robertshaw, one of the world's largest manufacturers of cold controls. They are designed as exact replacements for the original O.E.M. controls. With the same temperature specifications, dial shaft, capillary length, and mounting as the original control, there is no guesswork - just simple installation. The NO-FUSS direct replacements are the largest selection of direct replacement cold controls available today . . . from one source - Robertshaw. Robertshaw's 3030-300 Series Uni-Kits are designed for quick and accurate replacement of over 500 OEM cold controls with just 30 controls. The 3030-300 Series covers controls used in both refrigeration and freezers and, with a minimum of parts, offers easy, simple and sure replacements. K300 Series Short Kuts' are Ranco K controls that are the perfect alternative to direct and adaptable replacement controls. Each package contains a control, a couple of brackets, and a driver or two. You can snap it together in less than a minute. Each Short Kuts covers an array of OEM part numbers.

Features
  • Individually boxed in a strong corrugated carton for extra protection from damage during handling or shipping
  • Complete label information - O.E.M. name and O.E.M. part numbers for handy reference.
  • Detailed instructions for trouble-free installation.
  • U.L. and C.S.A. listed.

Specs

–
Temp (°F) N.I.:

6

Temp (°F) N.O.:

-10

Capillary Length:

35"

Temperature Range:

-10° to 6°F

Min Temp (F):

-10°F

Max Temp (F):

6°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm