Apply to be a TradeMaster!
Main product image of 208/240v Solenoid Coil for Heat Pump Reversing Valve
Magnifying glass
Hover image to zoom

208/240v Solenoid Coil for Heat Pump Reversing Valve

Brand:
Ranco
SKU:
LDK-410000-070
Rating:
(1)
Q&A:
(0)
208/240v Solenoid Coil for Heat Pump Reversing Valve
Magnifying glass
Hover image to zoom
$33.88 each
In Stock
In Stock
Get 2 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V

Description

–
Type LDK solenoid coils are designed for use with V1-4/V2-4/V3-4/V6-4/V10-4/V12-4 RANCO Heat Pump Reversing Valves.

Features
  • Encapsulated and color coded by voltage
  • Moisture resistant magnetic coil is fungus proof
  • Class A rating, suitable for operation at 10% over and 15^ under rated voltage
  • Quick connection W29 wiring harness
  • Designed for low wattage, efficient operation

Specs

–
Voltage:

208/240V

Type:

Solenoid Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

This product meet the expectations.
Runner
Corpus Christi, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy