Shop Resideo Sale
Main product image of Digital Controller & Indicator w/ Natural Defrost, Internal Datalogger (32°-122°F)
Magnifying glass
Hover image to zoom

Digital Controller & Indicator w/ Natural Defrost, Internal Datalogger (32°-122°F)

Brand:
Ranco
SKU:
MT-512E-LOG
Rating:
(0)
Q&A:
(0)
Digital Controller & Indicator w/ Natural Defrost, Internal Datalogger (32°-122°F)
Magnifying glass
Hover image to zoom
$125.77 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
122°F Max Temp

Description

–
Designed for cooling or heating application. MT-512eLogis equipped with 1 powerful 2HP relay, 1 temperature sensor, 1 digital input, data logger, cyclic time for natural defrost, IP65 frontal, min-max temperature record, sensor response time control, fast freezing mode, tamper-proof function, control functions shutdown and RS485 serial communication port for Sitrad real-time monitoring and management. Product conforming to ULInc. (United States and Canada) and NSF (United States).

Built-in Datalogger (up to 130 days of data storage)

RS-485 Communication for Sitrad

Applications:
  • Refrigerated displays
  • Walk-in coolers
  • Hot cabinets
  • Greenhouses

Specs

–
Temperature Range (F):

32°F to 122°F

Min Temp (F):

32°F

Max Temp (F):

122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy