Apply to be a TradeMaster!
Main product image of 12/24v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)
Magnifying glass
Hover image to zoom

12/24v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)

Brand:
Ranco
SKU:
MT-512EL-2HP-12/24V
Rating:
(1)
Q&A:
(0)
12/24v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)
Magnifying glass
Hover image to zoom
$135.87 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
Periodical defrost may be performed with MT-512E 2HP by stopping the compressor (natural defrost) and forcing defrost manually. It is provided with a powerful 16A relay for actuating loads of up to 2HP, in addition to a command output combined with a timer for programming refrigeration and defrosting times. Another feature available is the turning off of the control functions, making the MT-512E 2HP operate only as a temperature indicator. It is also provided with a configurable digital filter, which has the purpose of simulating mass increase in the environment sensor, thus increasing its response time, i.e., it renders the sensor response slower (delay). Through an intelligent function blocking system, it prevents unauthorized personnel from changing the control parameters. MT-512E 2HP can also be set for heating.

Applications:
  • Cold storages
  • Reach-In Coolers / Stand Up Coolers
  • Industrial heating / Cooling equipment
  • Any other type of equipment requiring precise temperature control


Description:

It features a single relay output, for cooling or heating purposes, combined to a cyclical timer for natural defrost. The natural defrost can be forced or performed through an off refrigeration cycle. It also features a configurable digital filter, which has the aim of simulating an increase of mass in the environment sensor, thus increasing its response time, that is, the sensor response becomes slower. In addition to those features, the MT-512E 2HP has tamper-proof function that blocks the keypad preventing unauthorized users changing its settings, and a control function shutdown that deactivates the controlling outputs turning the instrument into a digital temperature indicator.

This product is CE, UL and NSF certified. According to UL laboratory tests, this product is also suitable for installations with R290 and R600a gases.

Evolution line products has a frontal IP-65 protection, Flatec key for easy access, four digits display and exclusive accessories* as the key programmer EasyProg and the protective case Ecase

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect would purchase again

Refrigeration Controls
Jim
Manchester NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy