Apply to be a TradeMaster!
Main product image of Digital Humidity and Temperature Controller with Serial Communication (115/230v)
Magnifying glass
Hover image to zoom

Digital Humidity and Temperature Controller with Serial Communication (115/230v)

Brand:
Ranco
SKU:
MT-530E-SUPER
Rating:
(0)
Q&A:
(0)
Digital Humidity and Temperature Controller with Serial Communication (115/230v)
Magnifying glass
Hover image to zoom
$314.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
It has three outputs: one for temperature control, another for humidity control, and a third one for auxiliary purposes, which may operate as a second stage for temperature control, humidity control, alarm, or cyclic timer.

It is intended for low and medium relative humidity applications (10% to 85% with no condensation) and features an internal audible alarm (buzzer). Its temperature and humidity sensors are combined in a single bulb, saving space and wiring. Additionally, it includes an intelligent locking system to prevent unauthorized people from changing control parameters.

This product is UL certified.

Evolution line products has a frontal IP-65 protection, Flatec key for easy access, four digits display and exclusive accessories* as the key programmer EasyProg and the protective case Ecase.

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy