Apply to be a TradeMaster!
Main product image of 4 Stage Digital Controller with Alarm, Cyclical Timer, Serial Communication and HACCP (115/230v)
Magnifying glass
Hover image to zoom

4 Stage Digital Controller with Alarm, Cyclical Timer, Serial Communication and HACCP (115/230v)

Brand:
Ranco
SKU:
MT-543E-LOG
Rating:
(0)
Q&A:
(0)
4 Stage Digital Controller with Alarm, Cyclical Timer, Serial Communication and HACCP (115/230v)
Magnifying glass
Hover image to zoom
$164.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Temperature Range (F)
32°F to 104°F
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
It has four configurable outputs: cooling, heating, minimum ventilation, and alarm and timer (cyclic timer). It has an internal audible alarm (buzzer), a configurable digital filter, and accept three types of sensors: NTC thermistor (- 50 to 105°C), PT100, and PT1000 (- 99 to 300°C). This instrument provides for the rotation of up to four devices. MT-543E Log also has a fifth relay that can be used as a power fault alarm and/or alert. In addition, it features a clock and internal memory (datalogger), which allows storage of the temperature value at specified periods of time, the variation of temperature and the status of the outputs.

It also features a built-in rechargeable battery, which allows the data recorded to be kept even after a power fault.

Specs

–
Temperature Range (F):

32°F to 104°F

Max Temp (F):

104°F

Min Temp (F):

32°F

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy