Apply to be a TradeMaster!
Main product image of 2 Stage Digital Controller with Alarm, Cyclic Timer, and Process Timer
Magnifying glass
Hover image to zoom

2 Stage Digital Controller with Alarm, Cyclic Timer, and Process Timer

Brand:
Ranco
SKU:
MT-622E
Rating:
(0)
Q&A:
(0)
2 Stage Digital Controller with Alarm, Cyclic Timer, and Process Timer
Magnifying glass
Hover image to zoom
$107.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12/24V
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
Applied for heating, it uses a type J thermocouple* as a sensor for the temperature range from -50° C to 600° C.

It has two control outputs for temperature and an internal audible alarm (buzzer). The first output uses a cyclic preheating mode and the second output may be configured to work as an alarm, timer (cyclic timer) or indicator of process completion. It features a timer that operates in different modes, driven by digital inputs, which indicates the end of the time of one or two processes. It also has five configurable recipes, allowing to quickly change the values of the setpoint (desired temperature) and hysteresis (control differential) of the first stage and the process time.

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Voltage:

12/24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy