Apply to be a TradeMaster!
Main product image of Low Temp. Refrigeration Control w/ 72" Capillary (-55 to 0 F)
Magnifying glass
Hover image to zoom

Low Temp. Refrigeration Control w/ 72" Capillary (-55 to 0 F)

Brand:
Ranco
SKU:
O10-1000
Rating:
(0)
Q&A:
(0)
Low Temp. Refrigeration Control w/ 72" Capillary (-55 to 0 F)
Magnifying glass
Hover image to zoom
We no longer carry O10-1000
Unavailable since December 4, 2025

Product Highlights

Product Highlight: Differential
3° to 20°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
-55°F Min Temp
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Max Temp (F)
0°F Max Temp

Description

Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life

Specs

Differential:

3° to 20°F

Switch Action:

SPST

Capillary Length:

72"

Min Temp (F):

-55°F

Max Pressure (PSI):

400

Min Pressure (PSI):

100

Max Temp (F):

0°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm