Apply to be a TradeMaster!
Main product image of Low Temp. Refrigeration Control w/ 72" Remote Bulb Capillary (-15 to 40 F)
Magnifying glass
Hover image to zoom

Low Temp. Refrigeration Control w/ 72" Remote Bulb Capillary (-15 to 40 F)

Brand:
Ranco
SKU:
O10-1408
Rating:
(0)
Q&A:
(0)
Low Temp. Refrigeration Control w/ 72" Remote Bulb Capillary (-15 to 40 F)
Magnifying glass
Hover image to zoom
$127.49 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-15°F to 40°F
Product Highlight: Max Temp (F)
40°F Max Temp
Product Highlight: Min Temp (F)
-15°F Min Temp
Product Highlight: Differential
3° to 20°F
Product Highlight: Switch Action
SPST
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life

Specs

–
Temperature Range (F):

-15°F to 40°F

Max Temp (F):

40°F

Min Temp (F):

-15°F

Differential:

3° to 20°F

Switch Action:

SPST

Capillary Length:

72"

Max Pressure (PSI):

400

Min Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy