Apply to be a TradeMaster!
Main product image of High Temp. Refrigeration Control w/ Air Coil (25 to 75F)
Magnifying glass
Hover image to zoom

High Temp. Refrigeration Control w/ Air Coil (25 to 75F)

Brand:
Ranco
SKU:
O10-1802
Rating:
(0)
Q&A:
(0)
High Temp. Refrigeration Control w/ Air Coil (25 to 75F)
Magnifying glass
Hover image to zoom
We no longer carry O10-1802
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Temperature Range (F)
25°F to 75°F
Product Highlight: Max Temp (F)
75°F Max Temp
Product Highlight: Min Temp (F)
25°F Min Temp
Product Highlight: Switch Action
SPST
Product Highlight: Differential
3° to 20°F
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
These controls offer a variety of pressure ranges and switch action to provide maximum application flexibility.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

–
Temperature Range (F):

25°F to 75°F

Max Temp (F):

75°F

Min Temp (F):

25°F

Switch Action:

SPST

Differential:

3° to 20°F

Capillary Length:

Air Coil

Max Pressure (PSI):

400

Min Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm