Apply to be a TradeMaster!
Main product image of Low Temperature Control w/ Air Coil (-35 to 95°F)
Magnifying glass
Hover image to zoom

Low Temperature Control w/ Air Coil (-35 to 95°F)

Brand:
Ranco
SKU:
O60-101
Rating:
(0)
Q&A:
(0)
Low Temperature Control w/ Air Coil (-35 to 95°F)
Magnifying glass
Hover image to zoom
We no longer carry O60-101
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Min Temp (F)
-35ºF Min Temp
Product Highlight: Max Temp (F)
95°F Max Temp
Product Highlight: Temperature Range (F)
-35°F to 95°F
Product Highlight: Differential
4° to 50°F
Product Highlight: Switch Action
SPDT

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life
  • Virtually unaffected by ambient temperature
  • 10 times the setting sensitivity of most other wide range controls
  • Gas-filled, nonposition-sensitive bulb
  • Adjustable differential

Specs

–
Min Temp (F):

-35ºF

Max Temp (F):

95°F

Temperature Range (F):

-35°F to 95°F

Differential:

4° to 50°F

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm