Apply to be a TradeMaster!
Main product image of Low Temperature Control w/ 96" Capillary (-20 to 70°F)
Magnifying glass
Hover image to zoom

Low Temperature Control w/ 96" Capillary (-20 to 70°F)

Brand:
Ranco
SKU:
O60-109
Rating:
(1)
Q&A:
(0)
Low Temperature Control w/ 96" Capillary (-20 to 70°F)
Magnifying glass
Hover image to zoom
O60-109 has been discontinued
Discontinued March 21, 2025
This product has been discontinued.

Product Highlights

–
Product Highlight: Min Temp (F)
-20°F Min Temp
Product Highlight: Max Temp (F)
70°F Max Temp
Product Highlight: Temperature Range (F)
-20°F to 70°F
Product Highlight: Differential
3.5° to 35°F
Product Highlight: Switch Action
SPST

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life
  • Virtually unaffected by ambient temperature
  • 10 times the setting sensitivity of most other wide range controls
  • Gas-filled, nonposition-sensitive bulb
  • Adjustable differential

Specs

–
Min Temp (F):

-20°F

Max Temp (F):

70°F

Temperature Range (F):

-20°F to 70°F

Differential:

3.5° to 35°F

Capillary Length:

96"

Bulb Size:

3/8" x 6"

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

used in icecream box , great temp variation
jake
english in
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?