Apply to be a TradeMaster!
Main product image of Rackcontrol Electronic Controller with (2) SB-68 Pressure Transducers
Magnifying glass
Hover image to zoom

Rackcontrol Electronic Controller with (2) SB-68 Pressure Transducers

Brand:
Ranco
SKU:
RCK-862-PLUS
Rating:
(0)
Q&A:
(0)
Rackcontrol Electronic Controller with (2) SB-68 Pressure Transducers
Magnifying glass
Hover image to zoom
$1,316.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12/24V
Product Highlight: Temperature Range (F)
-50°F to 200°F
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Min Temp (F)
-50°F Min Temp

Description

–
The RCK-862 plus is an expandable electronic controller from the Rackcontrol line for application in commercial and industrial refrigeration compression plants. It can control in low and medium temperature applications with up to three suction lines and three discharge lines. In addition to controlling and monitoring, it has two independent RS-485 communication ports that can be used for remote control via Sitrad software or other equipment via MODBUS protocol.

The RCK-862 plus is capable of controlling pressure or temperature, through its 6 configurable inputs for sensors and 8 digital inputs for monitoring devices and external drivers. Its robust hardware also has eight control outputs for compressors or fans, two analog outputs for proportional control and six digital outputs (three relay outputs and three solid state type) for ON-OFF control of compressors, unloader valves and fans. Its three solid state relays can be used together with dedicated logic for controlling digital compressors of variable capacity. The RCK-862 plus is a control module that acts alone or together with expansion modules to increase the number of inputs and outputs in large systems.

Simple to operate and configure, the RCK-862 plus is equipped with an internal buzzer (audible warning), key and screens for monitoring alarms that simplify the process of monitoring and identifying faults in the refrigeration system. There is also a real-time clock (RTC) that allows you to automate commands and record the times of alarms. The USB connection can be used to upload and download configuration parameters, as well as to update the firmware.

Applications:
  • Low and medium power industrial refrigeration
  • Rack type refrigeration equipment (compressors in parallel)
  • Compression centers for supermarkets, logistic storage centers or air conditioning systems
  • Cold storage facilities
  • Condensing units
  • Plug-ins

Specs

–
Temperature Range (F):

-50°F to 200°F

Max Temp (F):

200°F

Min Temp (F):

-50°F

Voltage:

12/24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy