Apply to be a TradeMaster!
Main product image of 4 Event Digital Programmable Thermostat (12/24v)
Magnifying glass
Hover image to zoom

4 Event Digital Programmable Thermostat (12/24v)

Brand:
Ranco
SKU:
RT-607EL-PLUS-12/24V
Rating:
(0)
Q&A:
(0)
4 Event Digital Programmable Thermostat (12/24v)
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12/24V
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
Digital temperature controller for cooling or heating purposes combined with a time scheduler which allows the user to configure up to eight daily events, with programmable start and end time, which may be daily, weekly or split into business days and weekends. It has a permanent internal battery to ensure clock synchronization and schedule setup for many years, even in case of power shortage. It allows the user to activate the load manually even out of the events. In addition to that, it offers parameters for recirculation and protection of water heaters. With the sensor disabled it works as a time scheduler only.

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Voltage:

12/24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy