Shop Resideo Sale
Main product image of NTC Temperature Sensor (2 Meters)
Magnifying glass
Hover image to zoom

NTC Temperature Sensor (2 Meters)

Brand:
Ranco
SKU:
SB-41
Rating:
(0)
Q&A:
(0)
NTC Temperature Sensor (2 Meters)
Magnifying glass
Hover image to zoom
$18.21 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-50°F to 105°F
Product Highlight: Max Temp (F)
105°F Max Temp
Product Highlight: Min Temp (F)
-50°F Min Temp

Description

–
NTC sensor with thermoplastic polyester cable and individual isolation. Operates in temperatures from -50 to + 105 ° C.

Specs

–
Temperature Range (F):

-50°F to 105°F

Max Temp (F):

105°F

Min Temp (F):

-50°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy