Apply to be a TradeMaster!
Main product image of Digital Controller for Refrigeration and Defrost, with Internal Datalogger (32°-122°F)
Magnifying glass
Hover image to zoom

Digital Controller for Refrigeration and Defrost, with Internal Datalogger (32°-122°F)

Brand:
Ranco
SKU:
TC-900E-LOG
Rating:
(0)
Q&A:
(0)
Digital Controller for Refrigeration and Defrost, with Internal Datalogger (32°-122°F)
Magnifying glass
Hover image to zoom
$245.64 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–

Designed to better safeguard frozen products. TC-900e Log is equipped with 3 relays (Comp, Defrost & Fan), 2 temperature sensors, 2 digital inputs, real-time clock, data logger and light intensity sensor. A third temperature sensor can be connected to one of it's digital input for either defrost management of second evaporator; condenser temperature control or to activate economic set point. Other salient features include hour-meter to clock the working hours of compressor for preventive maintenance, internal buzzer, IP65 frontal, min-max temperature record, temperature sensor response time control, fast freezing mode, tamper-proof function, control functions shutdown and RS485 serial communication port for Sitrad real-time monitoring and management. Product conforming to ULInc. (United States and Canada) and NSF (United States).




Applications:

  • Walk In Freezers
  • Upright Freezers
  • Display freezers

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy