Apply to be a TradeMaster!
Main product image of Digital Controller for Refrigeration and Defrost, 3 Relay Outputs, 2 Temperature Sensors
Magnifying glass
Hover image to zoom

Digital Controller for Refrigeration and Defrost, 3 Relay Outputs, 2 Temperature Sensors

Brand:
Ranco
SKU:
TC-900E-POWER
Rating:
(0)
Q&A:
(0)
Digital Controller for Refrigeration and Defrost, 3 Relay Outputs, 2 Temperature Sensors
Magnifying glass
Hover image to zoom
$175.62 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
For frozen goods, it automates the defrosting process according to the needs of the facility (intelligent defrosting), providing energy savings. It operates with two sensors, one for room temperature and the other, fastened to the evaporator, that controls defrosting completion and fan restarting. The room temperature control has a normal setpoint and an economy setpoint, in addition to the fast freezing functionality and alarm functions indicating that the door is open. It features up to two digital inputs. One of these inputs may be configured as sensor 3* to monitor the condenser temperature and disconnect the control outputs in case of an alarm. It also features a digital filter, which is intended to simulate an increase of the mass of the room temperature sensor (S1), thus increasing its response time (thermal inertia), and avoiding unnecessary compressor activations. Its 16-Amp relay output can control compressors of up to 1 hp and the defrost output has a current capacity of 10 Amp. To drive inductive loads (motors and pumps) of up to 2 HP, use model TC-900E 2HP.

Applications:
  • Cold Storage Rooms
  • Display freezers

Specs

–
Temperature Range (F):

32°F to 122°F

Max Temp (F):

122°F

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy