Apply to be a TradeMaster!
Main product image of 7/8" x 7/8" Heat Pump Reversing Valve
Magnifying glass
Hover image to zoom

7/8" x 7/8" Heat Pump Reversing Valve

Brand:
Ranco
SKU:
V10-414140-470
Rating:
(3)
Q&A:
(1)
7/8" x 7/8" Heat Pump Reversing Valve
Magnifying glass
Hover image to zoom
$106.91 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RANCO 4-Way Reversing Valve, when installed in a heat pump system, reverses the direction of refrigerant flow through the heat exchanger coils to provide heating or cooling from the system and to provide for defrosting of the outdoor coil in air source units. It is designed for residential and commercial heat pumps (unitary and split systems), including air and water heat sources.

Features
  • Designed for minimal pressure drop to allow higher system efficiencies.
  • 4-way pilot valve uses high and low side refrigerant pressure to push and pull the main valve slide for positive reversals at low pressure differentials.
  • Hermetic construction using high quality materials (brass, copper, stainless steel) to eliminate external leakage for longer system life
  • Teflon® lubricated sliding surfaces provide reduced internal friction and high contaminant resistance to provide longer valve durability and reliability (V4?V12).
  • Low solenoid power consumption provides a Class B UL thermal rating for AC coils.
  • Solenoid coils have 1/4 male quick connects and are color coded by voltage.
  • Solenoid coils can be removed within the length of the valve body and can be shipped attached to the valve in a choice of 4 positions.
  • Available W29 wiring harnesses are shipped separately.
  • Wiring harnesses can be specified at various lengths, terminations, and identification.

Specs

–
Tube Size Suction :

7/8"

Tube Size High Pressure:

7/8"

Capacity R-22:

.4 to 1 Tons

3.0 to 9.9 Tons

Capacity R-410A:

0.5 to 1.7 Tons

3.8 to 11.9 Tons

Type:

Reversing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked great on Newmar Dutchstar rooftop AC

Replced the reversing valve on a 2015 Newmar Dutchstar 3736, its is a Penguin 2 15kw
JDB
Georgia
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

23 yr old unit on RV failed. This valve fit perfectly. Works like new.
Cool again
San Diego, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hope to do business again soon

great service, good price
tom
chattanooga tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Dose this valve include a 24v coil? If not what is the P/N for the 24v coil?

Asked by CJ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 24v coil would be purchased separately. That part number is sku LDK-110000-070.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy