Apply to be a TradeMaster!
Main product image of 1/2" IPS Chrome-plated, Oversized Flange Sillcock
Magnifying glass
Hover image to zoom

1/2" IPS Chrome-plated, Oversized Flange Sillcock

Brand:
Raven
SKU:
1165-IPS
Rating:
(9)
Q&A:
(0)
1/2" IPS Chrome-plated, Oversized Flange Sillcock
Magnifying glass
Hover image to zoom
$20.00 each
BOX UP & SAVE 8%
$92.00 box of 5
$18.40 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
The nickel plated Raven Sillcock provides speed and efficiency by utilizing a reliable quarter turn ball valve. Easy on/off operation is assisted by a plastic coated handle. The Sillcock features an oversized flange to allow for a sturdy and clean installation.

The Raven Products 1/4 Turn Sillcock will provide the benefits of the ball valve anywhere a conventional “gate valve” sillcock is required.

Features
  • Nickel plated forged brass body
  • 1/4 Turn ball valve
  • 1/2” IPS x Hose Bibb model
  • Extended threads on Bibb end for secure connection
  • Maximum operating temperature 300° F
  • Minimum operating temperature 32° F with water, 5° F without water in valve
  • Maximum operating pressure 360 PSI
  • Low operating torque
  • Suitable for a full range of liquids
  • Adjustable stem packing gland
  • Large lever provides easy on/off operation
  • Oversized flange with 2 large screw holes makes installation easy
Materials
  • Handle Nut - Stainless Steel
  • Handle - Stainless Steel
  • Packing Nut - Stainless Steel
  • Stem Packing - PTFE
  • Stem - Brass
  • Body - Nickel Plated Brass
  • Seats - PTFE
  • Ball - Chrome plated brass

Specs

–
Size:

1/2"

Inlet Type:

FNPT

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I will buy again

Replaced leaky sill cock.
empty
:ong Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for existing Faucet

Forgot to drain the hose for the winter & the body cracked. I was able to leave the flange attached to the house & just replace the body. A lot easier (& cheaper) than calling a plumber.
Tom
Tewksbury
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It was the exact replacement piece I needed
Trillz
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Seems to be good quality and works well.
DC
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve. But I question the "stainless steel" claims.

Great hose valve, easy to turn on and off especially for people who have a hard time twisting a traditional round handle. I do, however, question their claim that the handle, handle nut and packing nut are made of stainless steel. Some of the ones I have installed are rusting away. Since I sold it to my customers as a valve that wouldn't rust, sort of makes me look bad. I just blame it on China....
Hector
Long Island, NY
3 years ago
Was this review helpful to you?

Good product

Excellent valve and very prompt service.
Lou
Norwood, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part worked perfectly

I was able to replace the item damaged by freezing
Not A plumber
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when I need it

My customer has bad arthritis in both of her hands and she needed a lever. type valve and she's so excited that I found this and it works great for her. She cannot use the old traditional turn style.
Mark
Md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended

It was easy to install. Its well built and sturdy. Easy to turn on/off. However, the website recommended I also buy the Hose Bibb Mounting Plate, 5-3/4" x 2-3/4" x 1/8". I wanted some extra support to mount it to my house so I ordered that too. Tough and large and provides a stable base for the spigot, but the pre-drilled holes in the mounting plate do not line up with the mounting holes of the spigot. Not really a problem. I just drilled new holes in the mounting plate.
Shane
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy