Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Chrome Plated Sillcock
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Chrome Plated Sillcock

Brand:
Raven
SKU:
1165-WIR
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX Chrome Plated Sillcock
Magnifying glass
Hover image to zoom
$27.51 each
BOX UP & SAVE 10%
$247.80 box of 10
$24.78 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Finish
Chrome

Description

–
Features:
  • Compatable with Uponor/Wirsbo
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Finish:

Chrome

Connection Type:

ProPEX

Size:

1/2"

Type:

1/4 Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy