Apply to be a TradeMaster!
Main product image of 3/4" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)

Brand:
Raven
SKU:
1166-C-NL
Rating:
(3)
Q&A:
(0)
3/4" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$29.18 each
BOX UP & SAVE 7%
$136.00 box of 5
$27.20 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Size:

3/4"

Inlet Type:

Sweat

Lead Free:

Yes

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Back to buy a second one

It works. Little narrow to the handle from the wall when closed.
BearWolfe
Slidell LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Meh..

For being listed as oversized the flange seemed small and the handle was unusably tiny. Needed to get the job done otherwise would have sent it back. Also it skinnies way down at the throat so what even is the point of being 3/4" if it's choked down to 1/2" inside. Garbage.
Nick
VT
2 years ago
Was this review helpful to you?

Ball Valve is good BUT Handle too short

The client very much want to install a ball valve for his hose bib, he lives in Minnesota and because of wall depth is unable to install a freeze preventer (ball valve allows for more complete purge of pipe). I found this one and it looked great. It is pretty good but the client says it's hard to turn on because the handle only allows for thumb and one finger. I checked with a standard ball valve and sure enough the handle is indeed 2" shorter than a standard ball valve... I had to purchase a standard ball valve and swap the handles. Seems short sighted to me.
Tom N
Edina, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy