Apply to be a TradeMaster!
Main product image of 1/2" Sweat, 1/4 Turn Ceramic Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat, 1/4 Turn Ceramic Oversized Flange Silcock (Lead Free)

Brand:
Raven
SKU:
1167-C
Rating:
(0)
Q&A:
(0)
1/2" Sweat, 1/4 Turn Ceramic Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$21.31 each
In Stock
In Stock
Get 24 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
  • Length (inches): 3.125
  • Style: 1/4 Turn
  • Type: Cold Only
  • Connection Type: 1/2 Hub
  • Vacuum Breaker: No
  • Frost Free: No

Specs

–
Size:

1/2"

Inlet Type:

Sweat

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy